Buy more than* S$200* and get FREE SHIPPING

  • Active Carbon Simple Face Mask
  • Active Carbon Simple Face Mask
  • Active Carbon Simple Face Mask
  • Active Carbon Simple Face Mask

Active Carbon Simple Face Mask -

3.68 (22)
Item.#
08459245
Mfr.#
-
Package Qty.
1Bag(5Sheet)
Ship pack of
1
3.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen., Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Structure
4 layer structure
Material
Nonwoven fabric (PP)
Particle Collection Efficiency (%)
95 (up to 26 microns)
Dimension (mm)
175*95
Specification
With charcoal granules filter
Customer Reviews
5 star 9
4 star 4
3 star 4
2 star 3
1 star 2
Review Rating: 3.68
22 Customer Reviews
The reviews are automatic translation.
As a simple mask at the time of paint manufacturing
5
From Japan
On 2017-01-26 16:42:27
In the case of low concentration, it is often enough in this degree of the mask. Disposable, hygienic. Of price in a proper also.
This review is about item#8459245.
When molten zinc plating operation
2
From Japan
On 2016-12-26 11:36:39
So cheap and easy we use a lot, but to enter the nose unraveling the inner fiber to wear relatively long. Moreover, it is so there is to come when the inside is wet out soak on the outside of the part in a runny nose.
This review is about item#8459245.
Welding operation
3
From Japan
On 2016-10-31 20:12:51
Welding not probably be enough to work, but wonder if such oil smell in the factory is little more than a guy usual relief. Lightly it felt good to reduce the smell.
This review is about item#8459245.
When working in a factory
4
From Japan
On 2016-09-02 13:09:43
This activated charcoal in our simple face mask and a simple face mask, we distinguish three types of activated charcoal simple mask. Extent of the effect of the activated carbon is unknown, no stuffy than a simple mask, is the most consumed a large amount of mask in the house whether there is a sense of security than a simple face mask.
This review is about item#8459245.
Tube bending during use
4
From Japan
On 2016-06-17 16:19:57
The price is cheap, but the performance is excellent, it is a good product.
This review is about item#08459245.
When the organic solvent used in the do-it-yourself. Toilet of smell, such as mountain hut is a place tough.
5
From Japan
On 2015-11-02 23:05:22
Although the use of this product is still, so far also example of the use of third-party products there. Hygiene, also in an environment that drifts unpleasant odor is a necessity.
This review is about item#08459245.
While working in the factory
5
From Japan
On 2014-07-09 14:45:28
In mold making factory has been working. Not always dust is dancing, but you come out even when anxious. I heard the assessment to say that may be used surface even on price at that time. By force it is likely to be when there is a large size if increasing the difficulty. Ear ache in use
This review is about item#08459245.
Use in a location where there is chlorine odor
3
From Japan
On 2014-04-18 08:09:00
But it has also been writing other people This mask has been changed to thin to make.
This review is about item#08459245.
Working in the factory
3
From Japan
On 2014-03-20 13:33:35
Since the surface of the black activated carbon is the most outside, there is little sense of incongruity. (Since it becomes a black mask) Since the price is cheap, you have to buy always.
This review is about item#08459245.
A small amount of organic solvent
4
From Japan
On 2014-02-19 12:38:16
Also be used for many years until now, we have been satisfied with both price and texture, it has changed condition can from this time of the order amount. I feel that also cut off the smell was bad. Can you back to the previous specification?
This review is about item#08459245.