Buy more than* S$200* and get FREE SHIPPING

  • Active Carbon Simple Mask
  • Active Carbon Simple Mask
  • Active Carbon Simple Mask
  • Active Carbon Simple Mask

Active Carbon Simple Mask -

4.00 (19)
Item.#
08459254
Mfr.#
-
Package Qty.
1Bag(3Sheet)
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen., Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Material
Nonwoven fabric (PP)
Particle Collection Efficiency (%)
90 (up to 26 microns)
Specification
With charcoal granules filter
Customer Reviews
5 star 9
4 star 3
3 star 5
2 star 2
1 star 0
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
Since the dust is dancing at the time of processing of the sludge
2
From Japan
On 2016-03-29 15:01:36
Or three in one rubber band is unavoidable that expires soon
This review is about item#08459254.
Welding operation
2
From Japan
On 2016-02-18 08:47:11
I feel a little soft to. I felt to be applied to the durability when compared with the same mask. . But the place of activated charcoal would say.
This review is about item#08459254.
Dust measures
3
From Japan
On 2015-11-05 17:57:10
Little smell !!
This review is about item#08459254.
When working in the heat treatment plant
5
From Japan
On 2015-08-27 15:38:10
It was using the activated charcoal simple face mask made of same Monotarou, but I tried to switch to here since the gap is large and little effect was not felt. When the face mask is even wearing it is in the hole of the nose had turned into black, but it does not become almost black from changing to this simple mask. Will Do not ask for breathability, but summer is rather painful and it is this mask. Muffled heat, I think that whether the sweat in the mask will be in trouble (laughs) The people here even to put up with the thought of the body is good. It is unavoidable price that a raise is because it makes the firm. Because cheaper than commercial products will be saved.
This review is about item#08459254.
Light painting
3
From Japan
On 2015-07-07 14:53:22
Compared to the well-known third-party do you a difference in the amount of activated carbon, the smell of the volatile system is not completely removed. Degree of adhesion think is higher here. Because will be a different story with the smell and harmful substances, you rather be able to take care to the working time.
This review is about item#08459254.
In volunteer activities, combined with the helmet Fuminuki resistance plate input boots, dust mask, buy. (As disaster prevention goodies for the wife)
4
From Japan
On 2014-09-16 21:17:50
It was purchased as dustproof likely can also be used for anti-pollen. At the nose it is made well, may be such as to women when devising the color there is a road of sales channels.
This review is about item#08459254.
Machine of paint, peeling
5
From Japan
On 2014-07-15 10:49:01
Adhesion is also well very easy to use without any suffocation
This review is about item#08459254.
Trying to be dropped rust in the Santer
3
From Japan
On 2013-12-18 14:10:15
We fully function
This review is about item#08459254.
When the bike commuting
3
From Japan
On 2013-06-15 14:19:40
In functionality compared to the name brands I think that the same degree. Problem is, it will remain mask marks on the face after use. It would take the adhesive surface of the lower side of the rubber. is. I want to also buy if it is possible to improve.
This review is about item#08459254.
Abrasive operation
5
From Japan
On 2012-04-26 13:10:09
At an affordable price, a feeling of use is good, is affordable goods. If you buy on the day of the 15% off, and even in your virtue, you have to repeat.
This review is about item#08459254.