Buy more than* S$200* and get FREE SHIPPING

  • Connection Type Part Case
  • Connection Type Part Case
  • Connection Type Part Case
  • Connection Type Part Case
  • Connection Type Part Case

Connection Type Part Case HD-3

3.36 (25)
Item.#
08459315
Mfr.#
HD-3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color of indexes cannot be chosen.
Color
Body: blue Tray: clear (transparent)
Type
1-Column 1-stage
Outer Dimensions (Width x Depth x Height)(mm)
135x180x85
Material
PS (polystyrene)
Tray Inner Dimensions (mm)
Width W126 x depth D173 x height H73
Customer Reviews
5 star 5
4 star 6
3 star 9
2 star 3
1 star 2
Review Rating: 3.36
25 Customer Reviews
The reviews are automatic translation.
Organize small parts
2
From Japan
On 2017-10-27 13:41:27
It is a shame that you do not have a stopper in the drawer as you are written. The material was brittle, I bought three pieces of handles on the drawer and everyone was broken, so I had it replaced. I thought about organizing the parts, but the unit cost is high for the making. It is fine if you buy them all together.
This review is about item#8459315.
Repair of audio equipment etc, maintenance of parts and tools for maintenance
4
From Japan
On 2017-03-02 16:59:34
It is very convenient because it can be used in combination as convenient to yourself at the connection formula. However, there is no stopper in the drawer, so you need to be careful as there is a danger of dropping small parts. I would like a mechanism to let the stopper disengage and withdraw it when lifting a little ahead. Also, it is better if there is a partition plate in the drawer.
This review is about item#8459315.
Organizing dental teeth
5
From Japan
On 2017-01-11 13:42:13
Although there may not be much demand, I want you to sell only withdrawals. Since it is used instead of the parts case (it is deeper than the parts case and shallow, it is easy to use), it carries with every withdrawal and it cracks.
This review is about item#8459315.
Organize small tool
5
From Japan
On 2016-11-08 10:47:33
Good things for the price, good variety, there are many variations, I think that I will increase.
This review is about item#8459342.
Organize small parts
3
From Japan
On 2016-02-19 17:16:50
It is convenient to connect freely vertically and horizontally. Since there is no pull-out stopper, as soon as it opens up quickly, it turns over quickly, it will be tough to just put small items ... and it is not cheap at around 800 yen in this size and it is quite cheap It has become a good price, I do not feel a sense of at all. It will be appreciated if you can make it a bit cheaper.
This review is about item#08459333.
Organizing parts
3
From Japan
On 2015-12-22 06:11:12
Parts holding the drawer popped out if it was used for a long time. Drawers shifted and entered. It is not very strong. It's just convenient.
This review is about item#08459324.
For storage of accessories
4
From Japan
On 2015-11-05 16:47:14
The case is also good as it is strong. Since it is a link type, it is better to lay it neatly even if you increase it even further.
This review is about item#08459324.
Tool box / parts box
4
From Japan
On 2015-07-10 14:53:53
There is not a caught part in the ceiling part of the case, so even if it gets somewhat caught, there is no trouble that it caught on the ceiling and will not open. The size is smaller than I expected and there are many tools that do not fit. It was unexpected that the drivers normally sold could not fit. Moreover, it can open and close smoothly whether processing accuracy is good. Just a smoother case, several times a case occurred in which it would be disconnected from the connection part when connecting with another case. Means to fix the case separately is necessary.
This review is about item#08459324.
Used for children to put in LEGO
3
From Japan
On 2014-12-04 13:35:43
Was it a bit small?
This review is about item#08459342.
accessory case
3
From Japan
On 2014-11-07 23:10:15
The size was just right. It was a good feeling even if it was a bit cheaper
This review is about item#08459324.