Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Hand Pad
  • Abrasive Hand Pad
  • Abrasive Hand Pad

Abrasive Hand Pad K74

4.32 (126)
Item.#
08459351
Mfr.#
K74
Package Qty.
1Box(10Sheet)
Ship pack of
1
15.78 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Chemicals Safety Data Sheet
Dimension (mm)
150x230, 150 x 230
Grain Size
320, #320
Abrasive Material
Aluminum oxide, Aluminium oxide
Thickness (mm)
around 8, about 8
Purpose
Rust removal Blur scratches (universal type), Rust removal Blur scratches (universal type), Rust removal Blur scratches (universal type), Rust removal Blur scratches (universal type)
Customer Reviews
5 star 70
4 star 33
3 star 17
2 star 5
1 star 1
Review Rating: 4.32
126 Customer Reviews
The reviews are automatic translation.
洗浄作業
5
From Japan
On 2017-04-20 15:49:22
値段も安く耐久性もあり一度注文してからは毎回購入してます。
This review is about item#17034395.
ハウスクリーニング時、油や汚れの酷いものに
5
From Japan
On 2017-04-17 15:04:55
低コストで、今まで使っていたものと変らずとても良かった。
This review is about item#17034395.
This effect is also excellent in the everyday use of home
5
From Japan
On 2017-03-25 20:59:54
Rust in the home dropped, is dirt dropped like universal Otasuke Goods
This review is about item#8459351.
Product maintenance
5
From Japan
On 2017-03-14 15:23:28
You can use without change with other products. Since the frequency of use often will be saved at low cost
This review is about item#17034395.
When the paint job
5
From Japan
On 2017-02-04 16:49:53
This product is stay with for quite some time, but is a very good commodity.
This review is about item#17034395.
Rust cleaners, etc.
5
From Japan
On 2017-01-27 21:25:56
Although I thought Nante and these things have survived less strain on the hand when I use it. Add before disappear.
This review is about item#8459351.
At the time of maintenance of the machine
5
From Japan
On 2017-01-18 14:57:43
Since the rough polishing in the rust off ,, hand ,, inexpensive is useful.
This review is about item#8459351.
Rust
5
From Japan
On 2017-01-12 14:43:28
But are used without change and manufacturer goods have come in handy so inexpensive.
This review is about item#17034395.
Work in general
3
From Japan
On 2016-11-06 17:35:16
It's very convenient to use in polishing work. It was good.
This review is about item#8459351.
Other off rust
5
From Japan
On 2016-10-29 14:44:41
Not too soft without hard, always buy in this part number. Standing goods.
This review is about item#17034395.