Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ring File, Blue
  • Ring File, Blue
  • Ring File, Blue
  • Ring File, Blue

Ring File, Blue RF302

3.61 (18)
Item.#
08459367
Mfr.#
RF302
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (metal)
Steel
Hole Intervals (mm)
80
Compatible Size
A4 seal
Across Back (mm)
27
Weight (g)
190
Material (cover)
Recycled polypropylene
Body Dimensions (Width x Depth x Height) (mm)
240x27x307
Number of Holes
2 holes
Storage Number of Sheets
about 150
Color
Blue
Customer Reviews
5 star 4
4 star 7
3 star 5
2 star 0
1 star 2
Review Rating: 3.61
18 Customer Reviews
The reviews are automatic translation.
Business
4
From Japan
On 2015-02-21 17:11:50
The good
This review is about item#08459367.
Filing
3
From Japan
On 2013-07-14 09:17:12
So that other people can you say, the filing amount for the O-ring is small a Cute little is the drawback. In addition, the smell of the plasticizer did not have is a clean finish of the surface worrisome.
This review is about item#08459367.
In filing
4
From Japan
On 2013-05-14 13:20:04
I'm sorry that the filing number is less than the other companies, but it comes to no shortage depending on the application. However, I think that it is no longer reason to buy other companies The more filing number.
This review is about item#08459367.
Student file of the English classroom
5
From Japan
On 2013-04-10 09:31:22
Every year is you are using the 100 yen shop file, but may not have enough stock when you buy in large quantities, because the same thing or not in time to replenish later, I tried to buy here this time. There is no problem at all in the quality manner. It is sober because the color is office, but was arranged for students there to put the original seal. Also supports It was good and quick polite.
This review is about item#08459367.
Slip organize
4
From Japan
On 2013-01-13 17:35:48
It was just the right size because it was looking for those of a small amount of small ring want to organize the document, The fingerprint was on the same location of the cover with 10 books to buy 11 books was a shame. I wonder if can not be helped because's a Chinese-made cheap
This review is about item#08459367.
Sales Promotion
1
From Japan
On 2012-12-24 15:25:32
As an alternative of Jim King / 603BF, it requested the first sample, because it can be sent One book reluctantly, I bought. A look at the received items, we were disappointed. The difference in price, or more of shoddy goods, can not be used for alternative Purchased from Jim King as a private brand, and receive sale at 20 percent off position as MonotaRO items You can purchase at a frequency of 25 books / one month position, or would not be such a product development?
This review is about item#08459367.
Of work slip files and invoices, invoice file
3
From Japan
On 2012-04-09 20:33:44
I think the exterior is very good and durable, lacks storage capacity because the size of the ring is about 2 mm smaller than the file of the manufacturer (Nakabayashi Co., Ltd.). Ring is like to recommend if the same diameter.
This review is about item#08459367.
Used at the time of handing the company brochure to the customer.
4
From Japan
On 2012-03-16 14:55:06
Since the ring is a little small, but the article was difficult to open, but can be used without any problem if you open the hole with a punch in the shallow eyes. Price is may be able to mass use so cheap.
This review is about item#08459367.
Filing of documents
4
From Japan
On 2012-03-12 21:38:25
It is slightly smaller the diameter of the ring. But the price I think that cheap. Cover for use in the factory was purchased because it is made of PP. (Because it's made of paper weak in water) The back cover is plugged into a upside-down, those that open selfishness had become on the contrary, but had mixed one book, would place such as the charm of foreign-made therefore. (If able to re correctly pointing, because it is not used on the problem)
This review is about item#08459367.
Organize documents
3
From Japan
On 2012-01-23 11:29:18
Price will be saved is cheap. Just because the ring of diameter is smaller, each other back of the document and not shallow holes drilled punch will be caught. That's cardboard you feel all the more difficult to open. If you are able to in a large a little more ring, easy to use, I think the use range also increased Hasameru number of spreads.