Buy more than* S$200* and get FREE SHIPPING

  • Gloves
  • Gloves
  • Gloves
  • Gloves

Gloves -

3.84 (50)
Item.#
08459577
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
7
Mass (g/dozen)
about 510
Number of Threads
2 volumes
Size
S
Material
Polyester 80%, Acrylic and others 20%
Middle Finger Length (cm)
7.5
Overall Length (cm)
20.5
Customer Reviews
5 star 24
4 star 8
3 star 7
2 star 8
1 star 3
Review Rating: 3.84
50 Customer Reviews
The reviews are automatic translation.
for women
2
From Japan
On 2016-06-16 15:28:24
Washing and contraction is amazing ...
This review is about item#08459577.
Machine operation
3
From Japan
On 2016-04-13 20:41:28
usually
This review is about item#06847355.
Upgrading
3
From Japan
On 2015-10-09 05:33:15
usually
This review is about item#06847355.
General work
4
From Japan
On 2015-08-29 19:11:38
If the price accordingly but more cheaper.
This review is about item#06847355.
Bike maintenance
5
From Japan
On 2014-11-25 09:55:39
It is s size I learned for the first time in Monotarou's that it is in the work gloves Evaluate so had to buy 4 times if the care to be my designated purchases Workability is different because it fit the hand I can recommend it to people who fingertip left over The difference is clear and occasionally working with normal size Although price delivery time is, of course, is here that many things, such as those who knew the first thing you do not see in the store can get at one time have survived a convenient
This review is about item#08459577.
Waterproof work is primarily a ceiling construction.
5
From Japan
On 2014-09-25 17:24:29
Also personally but I like the size of gloves, in particular This product is fit, but I was also good delicate of eye ,,, That it ends at stock worth, it is very regrettable. Now let's do!
This review is about item#08459586.
Products for transportation
5
From Japan
On 2014-06-17 17:05:43
Usability has to repeat well every time in spite of the price.
This review is about item#06847355.
Painting
1
From Japan
On 2014-04-18 14:20:35
Stitch was a rough disappointing. Hey ,,, in this price because it can be replaced by something more cheap
This review is about item#06847355.
work
5
From Japan
On 2013-11-21 11:37:33
Cheap cotton work gloves that had been used until now, but the thread is weak or hair had been frustrated while working not take very much when you get on your mouth, this is firmly to cheap.
This review is about item#06847355.
Various work
3
From Japan
On 2013-09-16 18:29:16
Cho and short tight thickness of a finger
This review is about item#06847355.