Buy more than* S$200* and get FREE SHIPPING

  • Gloves
  • Gloves
  • Gloves
  • Gloves

Gloves -

3.84 (50)
Item.#
08459586
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
7
Material
Polyester 80%, Acrylic and others 20%
Middle Finger Length (cm)
7.5
Overall Length (cm)
22
Size
M
Mass (g/dozen)
about 525
Number of Threads
2 volumes
Customer Reviews
5 star 24
4 star 8
3 star 7
2 star 8
1 star 3
Review Rating: 3.84
50 Customer Reviews
The reviews are automatic translation.
for women
2
From Japan
On 2016-06-16 15:28:24
The contraction is amazing when washing · · ·
This review is about item#08459577.
Machine work
3
From Japan
On 2016-04-13 20:41:28
usually
This review is about item#06847355.
Maintenance
3
From Japan
On 2015-10-09 05:33:15
usually
This review is about item#06847355.
General work
4
From Japan
On 2015-08-29 19:11:38
It is reasonable price, but if it is cheaper.
This review is about item#06847355.
Maintenance of motorcycle
5
From Japan
On 2014-11-25 09:55:39
I got a glove 's size to begin with monotaro san I knew it became my designated purchase item so I evaluated it because it was purchased four times I will fit in my hands so workability is different. For those who have more fingertips Sometimes you can clearly see the difference if you work at normal size occasionally price The delivery date is of course, but what you do not see at the store First thing you know is something Various things are available at once It is convenient and saved
This review is about item#08459577.
It is sealing work on the waterproof worker.
5
From Japan
On 2014-09-25 17:24:29
Personally I like the size gloves, especially this product has a good fit and eyes fine, but it is very disappointing that it ends at the inventory. What shall I do!
This review is about item#08459586.
For product transportation
5
From Japan
On 2014-06-17 17:05:43
Because of the price, it is user-friendly and repeats every time.
This review is about item#06847355.
Painting
1
From Japan
On 2014-04-18 14:20:35
The seams were coarse and I was disappointed. It is a cheaper one and can be substituted, so at this price a bit ,,,
This review is about item#06847355.
work
5
From Japan
On 2013-11-21 11:37:33
The cheap gloves I used up to now have been irritated during work because they are weak or when hair sticks to their mouths, but this is cheap but firm.
This review is about item#06847355.
Various work
3
From Japan
On 2013-09-16 18:29:16
The thickness of the finger is short and short
This review is about item#06847355.