Buy more than* S$200* and get FREE SHIPPING

  • OKAMOTO PE Cloth Tape-#414
  • OKAMOTO PE Cloth Tape-#414
  • OKAMOTO PE Cloth Tape-#414

OKAMOTO PE Cloth Tape-#414 #414

4.00 (15)
Item.#
08459604
Mfr.#
#414
Package Qty.
1Roll
Ship pack of
1
4.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.82
Tape Thickness (mm)
0.16
Purpose
For paint curing
Base Material
Woven polyethylene fabric
Color
Light green
Tensile Strength (N/25mm)
142.1
Tape Length (m)
25
Adhesive
Acrylic
Tape Width (mm)
50
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Tacking work
5
From Japan
On 2017-02-13 17:46:12
Staple commodity. Have been used with confidence has excellent quality.
This review is about item#35081401.
Used for temporary judgment of wiring code
3
From Japan
On 2016-11-25 16:13:44
If you are a temporary tacking, I mono want the adhesive does not remain at all in the base, it seems there are some differences by the manufacturer. I always use it.
This review is about item#35081401.
During curing
3
From Japan
On 2016-10-04 10:22:48
It was very easy to use normally.
This review is about item#8459613.
Curing work
5
From Japan
On 2016-06-07 14:44:05
The price is cheaper than the competitors' products and the capacity is equal and satisfied.
This review is about item#73382425.
Curing of various parts of plumbing and drainage facility construction
5
From Japan
On 2015-11-27 20:37:03
It is easy to pick up, even if it gets garbage, because it has a good cut, no adhesive residue and a noticeable color.
This review is about item#08459604.
Curing
5
From Japan
On 2015-11-23 17:16:33
It is easy to cut
This review is about item#08459604.
Experiment
5
From Japan
On 2015-10-27 16:04:26
Even better if size and color are abundant
This review is about item#08459613.
Packing of products using bubble wrap
5
From Japan
On 2015-07-25 11:22:18
I use it when packing products using bubble wrap when shipping products. I used a cotter tape in the past, but if it is this, it can be stopped securely but when peeling off, bubble wrap was destroyed and could not be reused. There is adhesion also with this tape, and it peels off neatly even when it peels off. Besides, because the tape is thin, it can be cut easily by hand, so working time is short. It is useful.
This review is about item#08459604.
Curing
1
From Japan
On 2014-10-23 11:57:48
Although I have been using it for a long time, I heard that adhesiveness remained from the site as it became stronger adhesion recently, and it can not be used for curing.
This review is about item#35081401.
Used for packaging a little baggage and temporary fixation
5
From Japan
On 2014-04-11 21:34:29
It is good to use it with just good adhesive strength.
This review is about item#08459604.