Buy more than* S$200* and get FREE SHIPPING

  • OKAMOTO PE Cloth Tape-#414
  • OKAMOTO PE Cloth Tape-#414
  • OKAMOTO PE Cloth Tape-#414

OKAMOTO PE Cloth Tape-#414 #414

3.93 (14)
Item.#
08459613
Mfr.#
#414
Package Qty.
1Roll
Ship pack of
1
4.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.82
Tape Thickness (mm)
0.16
Color
Light blue
Adhesive
Acrylic
Tape Width (mm)
50
Tensile Strength (N/25mm)
142.1
Tape Length (m)
25
Purpose
For paint curing
Base Material
Woven polyethylene fabric
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Used for temporary judgment of wiring code
3
From Japan
On 2016-11-25 16:13:44
If you are a temporary tacking, I mono want the adhesive does not remain at all in the base, it seems there are some differences by the manufacturer. I always use it.
This review is about item#35081401.
During curing
3
From Japan
On 2016-10-04 10:22:48
It was very easy to use normally.
This review is about item#8459613.
Curing work
5
From Japan
On 2016-06-07 14:44:05
Product prices than are inexpensive capacity of other companies also have been satisfied with the equivalent.
This review is about item#73382425.
Curing of water supply and drainage facilities construction throughout
5
From Japan
On 2015-11-27 20:37:03
Well is cut, no adhesive residue, because the prominent color, good visibility, is also picking up easy to become trash.
This review is about item#08459604.
Curing
5
From Japan
On 2015-11-23 17:16:33
It is easy to cut
This review is about item#08459604.
Experiment
5
From Japan
On 2015-10-27 16:04:26
Even better when the size and color is in the rich
This review is about item#08459613.
Packaging of products using the bubble wrap Mr.
5
From Japan
On 2015-07-25 11:22:18
It is used to packing of the product of using the bubble wrap kun when you ship the product. Previously, that's this, but was using the packing tape, it was not able to re-use are destroyed bubble wrap kun when you were peeled stopped firmly. This tape it and there is also a pressure-sensitive adhesive force, you even clean peeling when peeled off. Moreover, the tape is thin, is shorter working hours so easily cut by hand. Come in handy to have.
This review is about item#08459604.
Curing
1
From Japan
On 2014-10-23 11:57:48
Long using and I was, but it was my voice to say that can not be used in curing remaining adhesive from the field in as grew stronger recently to become adhesive.
This review is about item#35081401.
Packaging and a bit of luggage, use the temporary stop, etc.
5
From Japan
On 2014-04-11 21:34:29
It is selfish is good to use in just a good adhesive force.
This review is about item#08459604.
For curing
5
From Japan
On 2014-03-19 15:09:17
Those that do not remain on the floor at the time of curing was looking at the request of a good. So was that of that it was good was used in order to try also was ordered again.
This review is about item#35081401.