Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine two tuck cargo pants (for the the spring and summer )
  • Bodyfine two tuck cargo pants (for the the spring and summer )
  • Bodyfine two tuck cargo pants (for the the spring and summer )
  • Bodyfine two tuck cargo pants (for the the spring and summer )

Bodyfine two tuck cargo pants (for the the spring and summer ) BF-607

3.50 (2)
Item.#
08464407
Mfr.#
BF-607
Package Qty.
1pc
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-05-23
Now we ship to...
...see all
Item Feature
Caution
* Depending on the specifications of your PC, the product color may look slightly different.
Waist (cm)
82
Size
82
Color Number
14
Inseam (cm)
78
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a standard work clothes for our summer
2
From Japan
On 2015-06-18 08:27:05
Because the fabric is too thin, it will be broken immediately with a little thing. I think that it will be just right if it is about the middle thickness with winter use.
This review is about item#08464416.
Building Hardware Production Installation
5
From Japan
On 2014-08-14 16:42:53
Since the surface is 00%, it is safe to weld and sander. For spring and summer, the fabric is thin, so it will tear when hooked, so it is difficult to apply fabrics, there is only disposal.
This review is about item#08464407.