Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge EPSON IC50, Genuine

Ink Cartridge EPSON IC50, Genuine IC6CL50

4.70 (115)
Item.#
08466071
Mfr.#
IC6CL50
Package Qty.
1Box(6color)
Ship pack of
1
75.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Color
Black, cyan, magenta, yellow, light cyan, light magenta
Type
Genuine product
Compatible
EP-903F/903A/803A/803AW/703A, EP-902A/802A/702A/302/901F/901A/801A/301, PM-T960/A940/A920/A840/A840S/A820/D870/G860/G850/G4500, EP-4004/904F/904A/804A/804AW/804AR/774A
Customer Reviews
5 star 94
4 star 10
3 star 10
2 star 0
1 star 1
Review Rating: 4.70
115 Customer Reviews
The reviews are automatic translation.
Slip
3
From Japan
On 2016-11-30 11:17:17
Because the genuine products have been used without problem. ... Is the real intention if a little cheaper. Purchase has since Habukeru the trouble of going to buy.
This review is about item#8466087.
Office job
5
From Japan
On 2016-11-17 19:26:51
When the 10% OFF compared to normal, I think that bargain.
This review is about item#8466071.
When the ink exchange of printer
5
From Japan
On 2016-11-15 16:11:07
Previously, due to the failure to use those that are not genuine, since then, we use genuine.
This review is about item#8466071.
Color print
5
From Japan
On 2016-10-27 14:37:04
We always use because the goods arrive is early No problem you can use!
This review is about item#8466114.
When the computer is printing
5
From Japan
On 2016-10-06 16:27:56
Thank you for the quick response. I bought the genuine products. I use without problems.
This review is about item#08466087.
Since the printer frequently used
5
From Japan
On 2016-09-30 10:20:19
If you purchase 10% OFF at the time, we use because the genuine products can buy cheap!
This review is about item#8466087.
Printing
5
From Japan
On 2016-08-11 12:23:12
Since it has every year the price is up, it will burden becomes stricter.
This review is about item#8466071.
Materials making
5
From Japan
On 2016-07-13 16:41:48
Was comfortable not clog (* ^ _ ^ *)
This review is about item#08466096.
Printing in printer
4
From Japan
On 2016-06-22 20:45:57
Since the manufacturer goods, without any clogging of the ink, Cost path Hohmann vinegar satisfaction.
This review is about item#08466123.
work
5
From Japan
On 2016-06-21 14:40:38
good
This review is about item#08466087.