Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge EPSON IC50, Genuine

Ink Cartridge EPSON IC50, Genuine ICC50

4.72 (155)
Item.#
08466096
Mfr.#
ICC50
Package Qty.
1PC
Ship pack of
1
13.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Color
Cyan
Type
Genuine product
Compatible
EP-903F/903A/803A/803AW/703A, EP-902A/802A/702A/302/901F/901A/801A/301, PM-T960/A940/A920/A840/A820/D870/G860/G850/G4500
Customer Reviews
5 star 127
4 star 15
3 star 12
2 star 0
1 star 1
Review Rating: 4.72
155 Customer Reviews
The reviews are automatic translation.
To print!
5
From Japan
On 2017-09-03 19:08:53
I always use it for ink exchange of printing, since it is genuine ink, I use it with confidence.
This review is about item#8466096.
Black and yellow tend to be missing for replenishment
5
From Japan
On 2017-08-21 17:12:55
I know that the goods are best for long time use I hope it will be cheaper if possible
This review is about item#8466087.
Print out
5
From Japan
On 2017-08-14 11:04:31
I realize that genuine ink cartridges are the best for printers as well. Compared to non-genuine products, the number of times of cleaning during printing has drastically decreased.
This review is about item#8466087.
When printing photos
3
From Japan
On 2017-08-11 10:27:33
It did not change with purchase at a mass merchandise store. You can purchase it at the same time as other things.
This review is about item#8466087.
Personal computer work
5
From Japan
On 2017-08-11 07:23:30
After all, genuine products are safe. Even if one color runs out of ink, the printer stops, so it is appreciated to receive it quickly after ordering.
This review is about item#08466071.
Used to print photos
5
From Japan
On 2017-07-29 21:38:58
Because it is genuine, it's okay. You can print beautifully. Because it is a repeat item, the price is also cheap.
This review is about item#8466087.
Used to print photos
5
From Japan
On 2017-07-11 21:29:07
Because it is genuine, it can be used with confidence. I will continue to use genuine.
This review is about item#8466105.
Printing booklet
4
From Japan
On 2017-07-11 15:04:30
If you touch the water you will lose character. I am glad if there is ink which is hard to ooze even a little
This review is about item#8466087.
How to use as written
5
From Japan
On 2017-07-06 14:52:00
Because it is a genuine product, there is nothing special to write! I'm dissatisfied with the minimum limit of letters in this place ★
This review is about item#8466132.
Printing photos and information
5
From Japan
On 2017-06-29 13:43:30
It is genuine and is cheaper than other stores and is saved. Since it is bad color and broken printer unless it is genuine, others can not be used.
This review is about item#8466087.