Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge EPSON IC50, Genuine

Ink Cartridge EPSON IC50, Genuine ICLC50

4.71 (117)
Item.#
08466105
Mfr.#
ICLC50
Package Qty.
1PC
Ship pack of
1
13.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Color
Light cyan
Type
Genuine product
Compatible
EP-903F/903A/803A/803AW/703A, EP-902A/802A/702A/302/901F/901A/801A/301, PM-T960/A940/A920/A840/A820/D870/G860/G850/G4500
Customer Reviews
5 star 96
4 star 10
3 star 10
2 star 0
1 star 1
Review Rating: 4.71
117 Customer Reviews
The reviews are automatic translation.
Print useful information of the net
5
From Japan
On 2017-01-21 19:35:27
It summarizes the color minute was running low on the day of all goods 10% OFF It bought. Genuine products you can buy quite bargain.
This review is about item#8466087.
It is still genuine
5
From Japan
On 2017-01-13 18:55:59
So far even the printer tone was broken worse the ink from genuine all as soon as you change the type to be supplemented with general-purpose products and yourself. Eventually, I think so that the ink of genuine even if it takes a little cost of most.
This review is about item#8466132.
Slip
3
From Japan
On 2016-11-30 11:17:17
Because the genuine products have been used without problem. ... Is the real intention if a little cheaper. Purchase has since Habukeru the trouble of going to buy.
This review is about item#8466087.
Office job
5
From Japan
On 2016-11-17 19:26:51
When the 10% OFF compared to normal, I think that bargain.
This review is about item#8466071.
When the ink exchange of printer
5
From Japan
On 2016-11-15 16:11:07
Previously, due to the failure to use those that are not genuine, since then, we use genuine.
This review is about item#8466071.
Color print
5
From Japan
On 2016-10-27 14:37:04
We always use because the goods arrive is early No problem you can use!
This review is about item#8466114.
When the computer is printing
5
From Japan
On 2016-10-06 16:27:56
Thank you for the quick response. I bought the genuine products. I use without problems.
This review is about item#08466087.
Since the printer frequently used
5
From Japan
On 2016-09-30 10:20:19
If you purchase 10% OFF at the time, we use because the genuine products can buy cheap!
This review is about item#8466087.
Printing
5
From Japan
On 2016-08-11 12:23:12
Since it has every year the price is up, it will burden becomes stricter.
This review is about item#8466071.
Materials making
5
From Japan
On 2016-07-13 16:41:48
Was comfortable not clog (* ^ _ ^ *)
This review is about item#08466096.