Buy more than* S$200* and get FREE SHIPPING

  • High Rack Mask 350, Ds2/N95
  • High Rack Mask 350, Ds2/N95
  • High Rack Mask 350, Ds2/N95
  • High Rack Mask 350, Ds2/N95
  • High Rack Mask 350, Ds2/N95
  • High Rack Mask 350, Ds2/N95

High Rack Mask 350, Ds2/N95 350

4.71 (31)
Item.#
08466272
Mfr.#
350
Package Qty.
1Box(10Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wetting resistance (Pa)
Avegage/31
Exhaust Resistance (Pa)
50 or less(an average/35)
Usage Duration
13
Particle Collection Efficiency (%)
95.0 or more (an average/98.4)
Standard
DS2
Type
Two string types
Attachment
Field type
fatal volume
Below 400cm3 (an average value/178cm3)
Intake Resistance Rise Value (Pa)
Avegage/135
National Certification Acceptance Number
TM No. 339
Inhalation Resistance (Pa)
50 or less(an average/35)
AS ONE Part Number
6-8386-11
Weight (g)
12.1 or less
Customer Reviews
5 star 24
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.71
31 Customer Reviews
The reviews are automatic translation.
Wear at bedtime
4
From Japan
On 2017-12-08 17:19:05
When influenza and colds are prevalent, colds when it gets over thirst at bedtime I paid attention to difficult points. Thanks to this mask the paddy moistens and is comfortable. Since the mouth and nose are completely floating around, there is no discomfort during use. Rubber hanging on the head is cut at the center and tied, it is remodeled to the ear hook specification but it can be used without problems. Because it is not specified outdoors, you can use one month with one month. With a disposable mask, perfect for those who are not as comfortable as around the mouth and nose! I finally found a comfortable item at last. Although it sells also at a home center, I am pricing a good price for individual goods selling.
This review is about item#8466272.
During grass handling work
5
From Japan
On 2017-11-13 08:39:58
It is used during grass handling work. Fine powder of grass can not be completely blocked with a normal mask and it will inhale. The high rack mask blocks fine powder of pasture, it is easy to breathe normally, and it is saved very much.
This review is about item#08466272.
Field work
5
From Japan
On 2017-10-14 20:35:01
Even with breathing exercising, the mask does not stick to the mouth, so it's easy to breathe. It triggered the purchase.
This review is about item#8466272.
As dust removal during work.
5
From Japan
On 2017-07-04 11:06:19
There are not too much breath, I use it comfortably. It is attractive because it is cheaper than other treatments.
This review is about item#8466272.
Because it is a tuberculosis ward, it is used at work
5
From Japan
On 2017-04-01 16:56:05
Easy to install. It is good that the leak rate is low. It is cold when used after sweating, but it dries quickly. There is little leakage and reliable even if measuring the leak rate after that.
This review is about item#8466272.
clean up
5
From Japan
On 2017-03-16 22:09:17
Things are very good ~! I will still buy it ~ ~ Thank you!
This review is about item#8466272.
Sacking of poultry manure
4
From Japan
On 2017-02-18 21:59:10
I used masks of monotaro so far (although I still use it together now) I mainly use this one. The value is reasonable, but it is user friendly. Regrettable that there is no regular order
This review is about item#8466272.
Dust is dancing, in the work in the field.
2
From Japan
On 2017-02-17 15:03:55
Although I was using the Hi Lac 355T, 350 is hot with desorption only with a rubber cord compared with there, since there is no valve, the moisture will become a stagnant state. After all, I think that the 355T is more user-friendly.
This review is about item#36022533.
Working in the attic
5
From Japan
On 2017-02-05 12:52:32
Even without tightening the rubber it fits perfectly to the face. Although I do not know much about other masks, it is usually difficult to wear it without any gaps, and when rubber is loose it creates gaps. So I think that rubbers are often tight. On that point, this part has double parts on the face, so it fits well so I think that fitting is very easy and it is difficult to open the gap even if it is slightly shifted during work.
This review is about item#8466272.
Rising rust
5
From Japan
On 2017-01-26 20:40:21
Although it has good adhesion with the face, it is not stuffy and the glasses are also hard to cloud.
This review is about item#8466272.