Buy more than* S$200* and get FREE SHIPPING

  • High Rack Mask 355
  • High Rack Mask 355
  • High Rack Mask 355

High Rack Mask 355 355T

4.77 (22)
Item.#
08466281
Mfr.#
355T
Package Qty.
1Box(10Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wetting resistance (Pa)
-(Average/22)
Exhaust Resistance (Pa)
Below 36 (average/21)
Usage Duration
15
Particle Collection Efficiency (%)
95.0 or more (average/97.9)
Standard
DS2
Weight (g)
14.1 and below
fatal volume
Below 400cm3 (average value/165cm3)
Intake Resistance Rise Value (Pa)
-(Average/203)
National Certification Acceptance Number
No. TM340
Inhalation Resistance (Pa)
Below 50 (average/37)
Attachment
Face type
Type
Hook type
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
I am using it when cleaning sand.
5
From Japan
On 2018-02-22 15:04:38
A little, even with dust, I am relieved. And without feeling of pressure when wearing, we are using comfortably.
This review is about item#36022542.
Overseas daily work
5
From Japan
On 2017-09-14 01:24:15
It is handy in India where contamination of PM 2.5 is serious. I will buy again when I return to Japan.
This review is about item#08466281.
When driving a motorcycle
4
From Japan
On 2017-08-09 15:23:41
Fit to a flat face type like me. Since it smells of product and it can be steamed, it reduces one star.
This review is about item#36022542.
Inspection work of air conditioner
5
From Japan
On 2017-07-08 21:43:47
Because there is an exhaust valve, it is easy to breathe, and since the part hitting the face is a cloth, it does not hurt even if it is attached for a long time.
This review is about item#36022542.
Cleaning work in a room where dust flutters
5
From Japan
On 2017-05-31 21:08:46
Since the material that fills the gap with the face attached to the inside of the mask is attached not only to the nose but to the whole circumference, it feels like it fits the face rather than other masks. It is also nice to be able to easily adjust the length of the rubber strap. With an exhaust valve, the inside of the mask is hard to steak, it is comfortable, and I feel comfortable breathing. Although it is the only difficulty that the price is high, I think that it is worth using once.
This review is about item#36022542.
On site work
5
From Japan
On 2017-04-22 11:26:37
Unlike 350, it's pretty good without condensation because it has an exhaust valve, it can be used throughout the year.
This review is about item#8466281.
At the time of overseas business trips Air pollution control
5
From Japan
On 2017-03-16 15:43:44
I think that it should be better not to distinguish colors and positions of valves a little more
This review is about item#36022542.
Working in the presence of dust
5
From Japan
On 2017-03-13 23:46:11
Because it is used in combination with dustproof glasses, glasses do not become cloudy and breathing is easy. It is supplementary purchase purchase since it has been used for a while and inventory is gone. I think that this is the only mask that has folding on the part that hits the skin, so I think that adhesion is different from other mask with exhaust valves.
This review is about item#36022542.
Working with glasses
4
From Japan
On 2016-08-17 00:01:52
Eyeglasses do not cloud and breath is easy. Rubbing is also easy, but because rubber scraping at the back of the head is a point, it gradually goes down. Sometimes you put hands around behind and raise the rubber band upwards, the adhesion becomes unstable. Other than that it is easy to use.
This review is about item#8466281.
Used for work at dismantling sites and ceiling back
5
From Japan
On 2015-05-22 18:43:19
The feeling of close contact is very good. It is comfortable not to feel stuffy than an ordinary paper mask.
This review is about item#36022542.