Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 650
  • Dust Mask 650
  • Dust Mask 650
  • Dust Mask 650
  • Dust Mask 650

Dust Mask 650 650

2.75 (4)
Item.#
08466297
Mfr.#
650
Package Qty.
1Box(10Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
fatal volume
Below 400cm3 (survey average value: 149cm3)
Intake Resistance Rise Value (Pa)
- (Survey average value: 92)
National Certification Acceptance Number
TM No. 341
Inhalation Resistance (Pa)
50 or less (survey average value: 35)
AS ONE Part Number
6-8386-12
Type
Two string types
Attachment
Field type
Exhaust Resistance (Pa)
50 or less (survey average value: 35)
Usage Duration
20
Particle Collection Efficiency (%)
95.0 Or more (average value :98.7)
Standard
DS2
Wetting resistance (Pa)
- (Survey average value: 33)
Weight (g)
12.6 or less (average value: 9.6)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Welding operation
2
From Japan
On 2017-02-06 19:40:28
Whether there are individual differences, it was popular and unpopular, half from the scene.
This review is about item#8466297.
Work where dust flutters
3
From Japan
On 2015-02-16 13:20:28
Purchased because the price is cheaper than other suppliers. Thank you for continuing to use it.
This review is about item#08466297.
Working in the dance of dust
4
From Japan
On 2011-04-05 20:34:23
It is a comment that used the previous 610, but it was good if the material was specified clearly whether or not you are using latex. I lost my skin and got crimson. The feeling of use was good enough that it was not compared with the mask of the DS1 standard.
This review is about item#08466297.
Sheet metal finish
2
From Japan
On 2011-02-17 13:14:21
People with weak skin become reddish parts.
This review is about item#08466297.