Buy more than* S$200* and get FREE SHIPPING

  • High Rack Mask 655
  • High Rack Mask 655
  • High Rack Mask 655

High Rack Mask 655 655

4.75 (4)
Item.#
08466306
Mfr.#
655
Package Qty.
1Box(10Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Duration
25
Wetting resistance (Pa)
- (Survey average value: 20)
Intake Resistance Rise Value (Pa)
- (Survey average value: 108)
Particle Collection Efficiency (%)
95.0 Or more (average value :98.7)
Type
Two string types
Attachment
Field type
Standard
DS2
Exhaust Resistance (Pa)
36 or less (survey average value: 21)
National Certification Acceptance Number
TM No. 342
Inhalation Resistance (Pa)
52 or less (survey average value: 37)
Weight (g)
14.5 or less (average value: 11.5)
fatal volume
Below 400cm3 (survey average value: 144cm3)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Thunder work, work inside the factory with remarkable air environment
5
From Japan
On 2017-12-26 18:52:44
I always use it. I think that it is the best item. Even if you sweat you can breathe, even after cleaning your nose after work is not almost dirty. You can see that the function of the mask is fully demonstrated.
This review is about item#8466306.
Working in the presence of dust.
5
From Japan
On 2017-05-15 00:39:13
I used 355 until recently, but I bought 655 this time considering usage time etc. I like the place where the glasses do not become cloudy and the place with good adhesion.
Bicycle commuting
4
From Japan
On 2014-03-31 13:15:36
Previously I was using a light blue color, but because it is quite prominent, I chose this color this time. Eyeglasses do not cloud, adhesion is good, I think that comfort is very good. However, I am concerned about the printing of the lower letters. It would be nice if you let me make it more whitish and inconspicuous, or print it inside.
This review is about item#36022551.
For Construction Site Work
5
From Japan
On 2011-10-08 23:50:54
Soft comfortable to wear. Although the price is high, it is unexpected advantage when considering use time 25 hours.
This review is about item#08466306.