Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT060204-PS

Item.#
08466464
Mfr.#
CCMT060204-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
6.35
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (phi mm)
2.8
Material
T9015
Holes With/Whithout
Yu
Breaker
PSType
Relief Angle (degree)
7
Cutting Blade Length (mm)
6.5
Thickness (mm)
2.38
Corner Radius rc (mm)
0.4
TRUSCO Part Number
700-4796
Application
Finishing to light cutting, positive insert, basic selection