Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060208-PS

Item.#
08466525
Mfr.#
CCMT060208-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
700-4923
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Thickness (mm)
2.38
Material
T9015
Corner Radius rc (mm)
0.8
Holes With/Whithout
Yu
Breaker
PSType
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (phi mm)
2.8
Application
Finishing to light cutting, positive insert, basic selection