Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T302-24

Item.#
08466534
Mfr.#
CCMT09T302-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Thickness (mm)
3.97
Hole Diameter d1 (phi mm)
4.4
Corner Radius rc (mm)
0.2
Application
Finish cutting, positive chip
Breaker
24Type
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Material
T9015
TRUSCO Part Number
348-2481
Holes With/Whithout
Yu
Relief Angle (degree)
7