Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS

Chip CCMT-PS CCMT09T308-PS

Item.#
08466674
Mfr.#
CCMT09T308-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Material
T9015
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Corner Radius rc (mm)
0.8
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Relief Angle (degree)
7
Thickness (mm)
3.97
TRUSCO Part Number
700-5199
Holes With/Whithout
Yu
Hole Diameter d1 (phi mm)
4.4
Breaker
PSType
Application
Finishing to light cutting, positive insert, basic selection