Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCMT070208-24

Item.#
08467566
Mfr.#
DCMT070208-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Material
T9015
Cutting Blade Length (mm)
7.8
Thickness (mm)
2.38
Corner Radius rc (mm)
0.8
Breaker
24Type
Thickness (s) Tolerance (mm)
+/-0.13
Hole Diameter d1 (phi mm)
2.8
Inscribed Circle Diameter (phi mm)
6.35
Application
Finish cutting, positive chip
TRUSCO Part Number
348-4688
Holes With/Whithout
Yu
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Relief Angle (degree)
7