Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCMT11T302-PS

Item.#
08467654
Mfr.#
DCMT11T302-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaker
PSType
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Thickness (s) Tolerance (mm)
+/-0.13
TRUSCO Part Number
701-0168
Material
T9015
Holes With/Whithout
Yu
Relief Angle (degree)
7
Cutting Blade Length (mm)
11.6
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (phi mm)
4.4
Corner Radius rc (mm)
0.2
Application
Finishing to light cutting, positive insert, basic selection