Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DNMG150404R-S

Item.#
08468013
Mfr.#
DNMG150404R-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
TRUSCO Part Number
346-8259
Material
T9035
Breaker
SType
Egocentric
Right hand
Cutting Blade Length (mm)
15.5
Thickness (mm)
4.76
Application
Medium cutting, for stainless steel
Hole Diameter d1 (phi mm)
5.16
Corner Radius rc (mm)
0.4
Holes With/Whithout
Yu
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7