Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert GE20

Item.#
08469176
Mfr.#
GE20
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
345-9527
Dimension r (mm)
0.2
Dimension W (mm)
2
Material
T9025
Dimension h (mm)
3.5
Dimensions L (mm)
10