Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert GE50

Item.#
08469237
Mfr.#
GE50
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension W (mm)
5
TRUSCO Part Number
345-9764
Dimension r (mm)
0.2
Dimensions L (mm)
12
Material
T9025
Dimension h (mm)
4.5