Buy more than* S$200* and get FREE SHIPPING

  • Digital Caliper
  • Digital Caliper
  • Digital Caliper
  • Digital Caliper

Digital Caliper 150

4.18 (98)
Item.#
08469308
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
37.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven.
Repeat Pricision (mm)
+/-0.01
Allowable Temperature (degreeC)
0-+40
Material
Stainless steel
Measuring Range (mm)
0-150
Dimensions C (mm)
16.5
Dimensions D (mm)
40
Minimum Display (mm)
0.01
Dimensions E (mm)
16
Power
Button battery LR44
Dimensions A (mm)
236
Instrumental Error (mm)
+/-0.03
Dimensions B (mm)
77
Customer Reviews
5 star 54
4 star 22
3 star 12
2 star 6
1 star 4
Review Rating: 4.18
98 Customer Reviews
The reviews are automatic translation.
工作の友
5
From Japan
On 2017-06-25 17:20:10
デジタル表示なので、バーニアを読む必要がないので、老眼の私にはとても助かります。スライドもガタがないのでしっかりと対象物を挟むことができます。少々値が張りますが、満足しています。
This review is about item#8469292.
木工
5
From Japan
On 2017-06-24 19:11:46
100ミリのデジタルノギスを探していました。少し重いかなと思いましたが、精度は十分、サムローラーもついていて使いやすいです。オートオフがついていればさらに良いと思います。
This review is about item#8469292.
Dimension measurement
4
From Japan
On 2017-06-14 16:30:34
In order to reduce individual differences in measurement, we purchased it by replacing it with a conventional one. Digital calipers are also cheaper. The accuracy seems to be no problem at the moment.
This review is about item#8469308.
Machining
5
From Japan
On 2017-06-10 14:55:51
Compared to major manufacturers products, I feel that I feel that the display part got chewy, boards and wiring inside behind can be seen from the back side, but measurement can be done without problems. Satisfied because it is cheap.
This review is about item#8469308.
During wood processing
4
From Japan
On 2017-05-14 18:27:45
It is wood industry. I bought a conventional calipers because it is troublesome to read the scale. Reading the scale has become easier. It seems to be auto power off, but I was still on if I saw it after an hour and a half after I forgot to turn it off.
This review is about item#8469308.
Measure with woodworking
5
From Japan
On 2017-05-03 21:41:19
I am satisfied with the making of a metal firmly. Although I did not know at the time of purchase, I thought that it was good 10 centimeters, feeling weight unexpectedly.
This review is about item#8469308.
When precise measurement
5
From Japan
On 2017-05-02 14:37:53
I was looking at PC too much and I found it was hard to see the detailed characters recently, but the letters were big and it was cheaper than anything and it was saved
This review is about item#08469308.
Maintenance of the machine, confirmation of the dimensions of the product
4
From Japan
On 2017-05-01 18:44:45
The price is cheap, but I think it's a bit heavy. Workability is good if it is light. The performance side is displayed up to 0.01 mm and is easy to use.
This review is about item#8469308.
DIY, car · motorcycle maintenance
5
From Japan
On 2017-05-01 15:00:04
I was giving up because the digital was expensive, but it is surprising that I can buy it at such a price.
This review is about item#8469308.
Measurement of outer dimensions and inner dimensions of pipe
5
From Japan
On 2017-04-14 18:01:49
For presbyopic subjects digital display is appreciated. The price is also cheap. Accuracy is satisfied because we do not measure highly accurate items. I did not know that the battery was included, but also purchased batteries.
This review is about item#8469308.