Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Calipers
  • Digital Calipers
  • Digital Calipers
  • Digital Calipers

Digital Calipers 300

4.07 (149)
Item.#
08469326
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven.
Repeat Pricision (mm)
+/-0.01
Allowable Temperature (degreeC)
0-+40
Material
Stainless steel
Dimensions A (mm)
400
Instrumental Error (mm)
+/-0.04
Dimensions B (mm)
102
Minimum Display (mm)
0.01
Dimensions E (mm)
16
Power
Button battery LR44
Dimensions D (mm)
60
Measuring Range (mm)
0-300
Dimensions C (mm)
20.5
Customer Reviews
5 star 78
4 star 34
3 star 16
2 star 12
1 star 9
Review Rating: 4.07
149 Customer Reviews
The reviews are automatic translation.
For length measurement of specimen
4
From Japan
On 2018-06-20 22:06:25
I am very satisfied with making it firmly for cheap. I would like to purchase it next time.
This review is about item#8469317.
Used for motorcycle maintenance
5
From Japan
On 2018-06-05 03:32:03
I wanted a caliper for a long time, but I did not know that I can buy digital at this price. The way to read ordinary calipers' digits is a little troublesome, so digital is easy and saved. I think accuracy is good enough.
This review is about item#08469308.
Machine maintenance
5
From Japan
On 2018-06-02 22:16:47
Price, performance, usability, everything was satisfactory. Because the liquid crystal is large, I do not need reading glasses.
This review is about item#8469292.
During product inspection
2
From Japan
On 2018-06-01 17:50:02
Accuracy is reliable Button battery attached, but operation is too astringent. Although it will be smooth if you continue to use, other companies' products move smoothly from the time of purchase so I understood it as a price stuff.
This review is about item#8469308.
Measurement of the main part, which is manufactured as a hobby
5
From Japan
On 2018-06-01 16:09:04
I always take care of you, thank you for your prompt and accurate delivery every time I place an order, thank you for your continued support in dealing with monotalou. It is the most accurate calipers.
This review is about item#8469292.
Measurement of precision instruments, measurements during metal processing, etc.
5
From Japan
On 2018-05-21 14:57:54
Good cost performance. ZERO button has never been used so far.
This review is about item#8469308.
On holiday carpenter
1
From Japan
On 2018-05-18 17:07:42
If you leave the batteries in and use them next time, the batteries are gone, so you will not be able to use them unless you insert and remove the batteries each time you use them.
This review is about item#8469308.
During machine maintenance
5
From Japan
On 2018-05-10 17:55:50
Because it is digital, the scale is handy and accurate so it is useful.
This review is about item#8469292.
Measurement of machined parts
4
From Japan
On 2018-05-03 17:34:16
The liquid crystal display part is large and it is very easy to see. Not to worry about accuracy think. It seems that there is no auto-off function, so it is just a matter of wear and durability of the battery due to forgetting to erase.
This review is about item#8469308.
measurement
5
From Japan
On 2018-04-26 10:51:04
It is a good product with sufficient performance. This item is recommended.
This review is about item#8469317.