Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SNMG120404R-S

Item.#
08469973
Mfr.#
SNMG120404R-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Material
T9035
TRUSCO Part Number
347-2116
Breaker
SType
Egocentric
Right hand
Cutting Blade Length (mm)
12.7
Thickness (mm)
4.76
Application
Medium cutting, for stainless steel
Hole Diameter d1 (phi mm)
5.16
Corner Radius rc (mm)
0.4
Holes With/Whithout
Yu