Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SNMG120408L-S

Item.#
08470131
Mfr.#
SNMG120408L-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Material
T9035
TRUSCO Part Number
347-2612
Breaker
SType
Egocentric
Left hand
Cutting Blade Length (mm)
12.7
Thickness (mm)
4.76
Application
Medium cutting, for stainless steel
Hole Diameter d1 (phi mm)
5.16
Corner Radius rc (mm)
0.8
Holes With/Whithout
Yu
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7