Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TCMT110204-24

Item.#
08471111
Mfr.#
TCMT110204-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Radius rc (mm)
0.4
Breaker
24Type
Inscribed Circle Diameter (phi mm)
6.35
Application
Finish cutting, positive chip
TRUSCO Part Number
348-7318
Material
T9015
Hole Diameter d1 (phi mm)
2.8
Holes With/Whithout
Yu
Relief Angle (degree)
7
Thickness (mm)
2.38
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18