Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TCMT110208-24

Item.#
08471154
Mfr.#
TCMT110208-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
T9015
Hole Diameter d1 (phi mm)
2.8
Holes With/Whithout
Yu
Relief Angle (degree)
7
Thickness (mm)
2.38
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Corner Radius rc (mm)
0.8
Breaker
24Type
Inscribed Circle Diameter (phi mm)
6.35
Application
Finish cutting, positive chip
TRUSCO Part Number
348-7466