Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMG160408L-S

5.00 (2)
Item.#
08471653
Mfr.#
TNMG160408L-S
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius rc (mm)
0.8
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Thickness (mm)
4.76
TRUSCO Part Number
347-6111
Application
Medium cutting, for stainless steel
Cutting Blade Length (mm)
16.5
Holes With/Whithout
Yu
Egocentric
Left
Relief Angle (degree)
0
Hole Diameter d1 (phi mm)
3.81
Breaker
SType
Material
T9035
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2016-06-08 14:55:25
It is very easy to use. You cut well
This review is about item#00702135.
Lathe work
5
From Japan
On 2015-04-07 17:23:02
It is very easy to use, I think that it is good product there is also durability.
This review is about item#04804965.