Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMG160420

Item.#
08471951
Mfr.#
TNMG160420
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Corner Radius rc (mm)
2.0
Thickness (mm)
4.76
Application
Medium cutting
TRUSCO Part Number
702-0287
Relief Angle (degree)
0
Material
T9025
Hole Diameter d1 (phi mm)
3.81
Cutting Blade Length (mm)
16.5
Holes With/Whithout
Yu
2014 TRUSCO Published Page
1-0538
Inscribed Circle Diameter (phi mm)
9.525