Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPMT110202-PS

Item.#
08472292
Mfr.#
TPMT110202-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Hole Diameter d1 (phi mm)
2.8
Corner Radius rc (mm)
0.2
Inscribed Circle Diameter (phi mm)
6.35
Holes With/Whithout
Yu
Breaker
PSType
TRUSCO Part Number
702-1194
Material
T9015
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Thickness (mm)
2.38
Application
Finishing to light cutting, positive insert, basic selection