Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPMT16T308-24

Item.#
08472694
Mfr.#
TPMT16T308-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
TRUSCO Part Number
349-0157
Application
Finish cutting, positive chip
Breaker
24Type
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Cutting Blade Length (mm)
16.5
Corner Radius rc (mm)
0.8
Holes With/Whithout
Yu
Thickness (s) Tolerance (mm)
+/-0.13
Material
T9015
Hole Diameter d1 (phi mm)
4.4