Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert WGE50

5.00 (2)
Item.#
08473437
Mfr.#
WGE50
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Dimension h (mm)
5.9
Flute Width (mm)
5
Material
T9025
Application
With universal groove
Corner number
2 Corner
Dimension W (mm)
5
Dimensions L (mm)
25
TRUSCO Part Number
346-2528
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting-off
5
From Japan
On 2013-12-02 12:52:09
If you Tsukkiro the stainless steel and S45C, the breaks new ground sharpening carbide bytes from Tsu beginning, badly is chatter in the plies beta of lathe mechanic, I feel that unreasonable. Scales from the eyes off erect without difficulty I use to Kosae the holder of this chip. Remember that cutting feeling, it bytes edged to mimic the cutting edge is now cut off from the rough wonder before.
This review is about item#10431355.
Parting and grooving for hobby
5
From Japan
On 2008-05-29 07:37:17
Also tools (Sulo away shank) is also easy production also chip for use for a hobby I think it very easy to use is the small diameter of the cutting-off is easily possible for applications to be used as a hobby not just for professional , I think that it is good if there is a more narrow blade thickness in the series Toshimashite hope (1mm Toka 1.5mm).
This review is about item#08479283.