Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert WNMG080404

5.00 (1)
Item.#
08473832
Mfr.#
WNMG080404
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Radius rc (mm)
0.4
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Application
Medium cutting
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Holes With/Whithout
Yu
Hole Diameter d1 (phi mm)
5.16
Relief Angle (degree)
0
Cutting Blade Length (mm)
8.7
TRUSCO Part Number
347-9714
Material
T9035
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-08-11 19:35:55
good
This review is about item#35581901.