Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert WNMG080412

5.00 (1)
Item.#
08474322
Mfr.#
WNMG080412
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
5.16
Relief Angle (degree)
0
Cutting Blade Length (mm)
8.7
TRUSCO Part Number
348-0984
Material
T9035
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 to +/-0.18
Corner Radius rc (mm)
1.2
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Application
Medium cutting
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 to +/-0.13
Holes With/Whithout
Yu
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-08-11 19:35:55
good
This review is about item#35581901.