Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pro Tech Tape, For Construction Coating, No.3448
  • Pro Tech Tape, For Construction Coating, No.3448
  • Pro Tech Tape, For Construction Coating, No.3448

Pro Tech Tape, For Construction Coating, No.3448 No.3448

5.00 (3)
Item.#
08474654
Mfr.#
No.3448
Package Qty.
1Roll
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
3.6
Adhesive Force (N/25mm)
9
Tensile Strength (N/25mm)
15
Adhesive
Synthetic-resin system
Tape Length (m)
25
Tape Width (mm)
50
Color
Green
Tape Thickness (mm)
0.15
Tensile Strength (N/10mm)
60.0
Tuck (ball No.)
14
Extensibility (%)
14
Base Material
Resin crossing
Purpose
For construction coating
Holding Power (mm/h)
0.1 (40 deg C)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2016-11-14 14:46:24
Strong and, also easy to peel off. Also sufficient adhesion.
This review is about item#8474654.
Curing
5
From Japan
On 2015-11-23 17:15:20
Easy adhesive force is to use than other companies
This review is about item#08474654.
Packing work
5
From Japan
On 2014-06-19 15:17:35
Price is also cheap, very easy to use. We will also be used to continue in the future.
This review is about item#08474654.