Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TCMT16T308-PM

Item.#
08478662
Mfr.#
TCMT16T308-PM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Corner Radius rc (mm)
0.8
Breaker
PM form
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Thickness (s) Tolerance (mm)
+/-0.13
Corner Height (m) Tolerance (mm)
+/-0.08 - +/-0.18
Tip Breaker
Single-sided
Thickness S (mm)
3.97
Hole Shape
Part of the cylindrical bore, single-sided 40 degree-60 degree
Cutting Blade Length l (mm)
16.5
Holes With/Whithout
Available
Inscribed Circle Diameter (phi mm)
+/-0.05 - +/-0.13
Shape
Equilateral triangle 60 degree
Material
T6020
Type
Positive
TRUSCO Part Number
348-7768
Application
Medium cutting, positive chip