Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert XPMT050204R-DS

Item.#
08480123
Mfr.#
XPMT050204R-DS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Breaker
Single sided
Dimensions B (mm)
5.4
Dimensions A (mm)
5.2
Application
Drill stainless and soft steel breaker.
Material
GH730
TRUSCO Part Number
349-6155
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Nose Position Tolerance (mm)
+/-0.08 to +/-0.18
Hole Shape
Some cylindrical bore, 40 degree to 60 degree one side
Dimension T (mm)
2.38
Holes With/Whithout
Yu
Breaker
DSType
Dimension r (mm)
0.4
Compatible Drill Diameter (mm)
15.0 to 17.0
Dimension d (phi mm)
2.3
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right