Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert XPMT150512R-DS

Item.#
08480421
Mfr.#
XPMT150512R-DS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
15
Application
Drill stainless and soft steel breaker.
Material
GH730
TRUSCO Part Number
349-6503
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Nose Position Tolerance (mm)
+/-0.08 to +/-0.18
Tip Breaker
Single sided
Dimensions B (mm)
16.1
Hole Shape
Some cylindrical bore, 40 degree to 60 degree one side
Breaker
DSType
Dimension r (mm)
1.2
Compatible Drill Diameter (mm)
42.0 to 54.0
Dimension d (phi mm)
5.5
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Dimension T (mm)
5.56
Holes With/Whithout
Yu