Buy more than* S$200* and get FREE SHIPPING

  • DIA Insert

DIA Insert CNGA120404-DIA

4.00 (1)
Item.#
08483772
Mfr.#
CNGA120404-DIA
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Dimensions rc (mm)
0.4
Deflecting Strength (GPa)
1.7
Particle Diameter (microm)
12.5
Dimensions s (mm)
4.76
Dimensions a (mm)
3.5
Type
Negative
Compatible Holder
A type, D type, P-type, M-type
Hardness (Hv)
10000
Diamond Content (VOL%)
91
Dimension d (phi mm)
12.7
Material
DX140
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Turning work
4
From Japan
On 2015-11-06 17:34:03
Since the sharpness is good, clean finish.
This review is about item#08483772.