Buy more than* S$200* and get FREE SHIPPING

  • DIA insert

DIA insert DCMT11T302-DIA

Item.#
08484131
Mfr.#
DCMT11T302-DIA
Package Qty.
1PC
Ship pack of
1
80.96 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions rc (mm)
0.2
Deflecting Strength (GPa)
1.8
Particle Diameter (microm)
4.5
Dimensions s (mm)
3.97
Dimensions a (mm)
3.2
Type
With positive scoop
Compatible Holder
S form for boring
Hardness (Hv)
9000
Diamond Content (VOL%)
88.0
Dimension d (phi mm)
9.525
Material
DX120