Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge EPSON IC35, Genuine

Ink Cartridge EPSON IC35, Genuine ICLC35

3.00 (2)
Item.#
08484847
Mfr.#
ICLC35
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Compatible
PM-A900/D1000/A950
Color
Light cyan
Type
Genuine product
Description
Jet (genuine Epson)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Print-out of the PC
5
From Japan
On 2015-10-13 15:10:54
Because the genuine products can be peace of mind
This review is about item#08484847.
Use the material creation for PC
1
From Japan
On 2010-09-13 18:18:34
You will not soon comparatively. Because of the high running cost it is being considered whether to newly purchased.
This review is about item#07056865.