Buy more than* S$200* and get FREE SHIPPING

  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves

Non-Skid Gloves -

4.17 (254)
Item.#
08485032
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
about 7.5
Size
S
Material
65% cotton, 35% polyester
Palm Width (cm)
about 9.8
Overall Length (cm)
about 20.5
Color
White
Mass (g/dozen)
660
Materials (sliding resistant)
Vinyl chloride
Customer Reviews
5 star 134
4 star 57
3 star 40
2 star 18
1 star 5
Review Rating: 4.17
254 Customer Reviews
The reviews are automatic translation.
Used for work
3
From Japan
On 2018-04-12 21:19:54
I bought it because it is cheap. · · · · · · · · · · · ·
This review is about item#3332244.
When loading and unloading cardboard
5
From Japan
On 2018-02-02 23:25:45
This price is S size with anti-slip \ (◎ o ◎) /! I was surprised! ! Female officials are using it.
This review is about item#8485032.
Purchase as spare for agricultural work
5
From Japan
On 2018-01-29 17:57:13
I bought it because it was not enough after shipping free shipping. In such a case, the rich variety of goods was saved.
This review is about item#8485041.
for work
5
From Japan
On 2018-01-25 16:11:02
It is easy to use with the firm making it for the price cheap.
This review is about item#3332244.
hunting
4
From Japan
On 2018-01-24 15:36:37
The time when there is snow a little more packed goods are warmer. But it's ok because the price is cheap
This review is about item#3332244.
Equipment maintenance for agricultural work
3
From Japan
On 2018-01-22 14:10:30
Compared to Japan, both fibers and rubber weave are inferior, but this is enough if used for disposable.
This review is about item#3332244.
Cleaning of warehouse and agriculture
4
From Japan
On 2018-01-18 16:52:59
A little more eye-sighted, I think that mud and dust do not enter.
This review is about item#3332244.
The fabric is a little thin
4
From Japan
On 2018-01-05 11:48:17
I think that it is a good product because it is easy to use. Slip prevention is also effective.
This review is about item#3332244.
Loading and unloading of cargoes Mainly transportation workers
4
From Japan
On 2017-12-21 14:41:48
Low cost is the best. I think that I do not have any complaints.
This review is about item#3332244.
Opportunity maintenance, plumbing work
5
From Japan
On 2017-12-18 20:26:59
It is an essential part of the occasion maintenance and plumbing work to slide on oil, it will not be a job without this
This review is about item#3332244.