Buy more than* S$200* and get FREE SHIPPING

  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves

Non-Skid Gloves -

4.19 (242)
Item.#
08485041
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M
Material
65% of cotton, polyester 35%
Palm Width (cm)
about 9.8
Middle Finger Length (cm)
about 8
Color
White
Mass (g/dozen)
680
Materials (sliding resistant)
Vinyl chloride
Overall Length (cm)
about 22
Customer Reviews
5 star 130
4 star 53
3 star 38
2 star 17
1 star 4
Review Rating: 4.19
242 Customer Reviews
The reviews are automatic translation.
When carrying out construction work, when carrying heavy items
5
From Japan
On 2017-12-13 16:09:20
When I bought it at a home center I wrote it as L size but it was small and I could not enter with a man's hand. Since Monotaro is properly L size, it surely began to purchase Monotaro 's' s thing.
This review is about item#3332244.
To pruning
3
From Japan
On 2017-11-30 17:01:07
I did not slip at the time of scissors and saws, it was saved, I was glad that I could choose the size, but I was worried as the cheap wood chips caught on.
This review is about item#3332244.
For do-it-yourself and home garden
5
From Japan
On 2017-11-22 20:39:00
Actually used, very easy to use, the price is also cheap so I want to use it in the future.
This review is about item#8485041.
Used during loading operation
3
From Japan
On 2017-11-02 16:05:25
I am glad that it is cheap and the delivery date is short. Cospa is important because it has become disposable.
This review is about item#3332244.
When using the scoop
3
From Japan
On 2017-10-31 14:49:32
Although it is a general non-slip glove, COSPA is good. If this is dirty you can throw away and use new things comfortably.
This review is about item#3332244.
Hand protection during work
2
From Japan
On 2017-10-23 15:28:49
It is a good product like COSPA. I could not see the sloppiness of cheap products as well. Although free, although it was specified as "(L equivalent)", I thought that I could use it, but it was somewhat disappointing. It is a bit tight. Although it is not as good as it can not work. Rather than L equivalent, it is about the middle of L and M. Please be careful if you buy from now. I have a large palm, which is usually just L size and good. If it is M size it will hinder movement. It is fragile if it is LL size. The free size of this product, from my feeling, Rather than L equivalent, it is about the middle of L and M. Please be careful if you buy from now. ... I wonder if you exchange for a properly sized L size? I pay the difference of products, but I do not want to pay shipping fee ...
This review is about item#3332244.
Movement of baggage
3
From Japan
On 2017-10-19 22:46:20
Compared to things from other companies Insufficient fit Finger tends to be useless when washing I think that it is reasonable because it is a bit cheap
This review is about item#3332244.
For general work
1
From Japan
On 2017-10-16 10:05:59
Although disposable use is no problem at all · · ·. When washing it about 3 times and reusing it, a hole opens immediately at the fingertip during use. We use the same way in mass retailer products Durability is very good at mass merchandising store products, the durability of this product is very low.
This review is about item#8485057.
Furniture manufacture itself
4
From Japan
On 2017-10-13 17:14:15
It is inexpensive and good without being inferior to the glove you used until now
This review is about item#18769266.
For on-site use
3
From Japan
On 2017-10-12 15:40:39
I am buying it for adjustment of the amount that will be free shipping when I purchase other items. It is neither possible nor impossible.
This review is about item#3332244.