Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory AL-B1PN05

by IDEC
5.00 (1)
Item.#
08486782
Mfr.#
AL-B1PN05
Package Qty.
1Pack(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Panel Thickness (mm)
-
Mounting Hole Diameter (phi mm)
10
Type
Gum
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Material
Rubber (black) nitrile rubber
Tightening Torque (N ? m)
-
Compatible Unit Model
A1,AP
Color
Black
Protection Structure
IP65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.