Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory AL-B2PN05

by IDEC
5.00 (1)
Item.#
08486791
Mfr.#
AL-B2PN05
Package Qty.
1Pack(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Tightening Torque (N ? m)
-
Compatible Unit Model
A2,AP
Protection Structure
IP65
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Compatible Panel Thickness (mm)
-
Mounting Hole Diameter (phi mm)
12
Type
Gum
Material
Rubber (black) nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.